Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PP/FPM, Gear Operated, 316-SS Lugs

  • Mfr # BYV44080A0VGI00
  • Zoro # G9609223

product price: 
$
3,945.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV44080A0VGI00
Zoro #
G9609223
UPC #
610377258319
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
8
Temp. Range
32 Degrees to 250 Degrees F
Liner Material
FKM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D4101 Cell Class 85580
Disc Material
Glass-Filled Polypropylene
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
Manufacturer Warranty
3 yr
Number of Flange Bolt Holes
8
For Media
Chemicals, Water
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
2,820
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
260 Degrees F
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.