Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PP/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV44080A0VLI00
  • Zoro # G9609205

product price: 
$
3,428.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV44080A0VLI00
Zoro #
G9609205
UPC #
610377260510
Country of Origin
United States

Dimensions

Pipe Size
8 in
Lug Dia.
7/8 in
Bolt Circle Dia.
11 3/4 in
Lug Diameter
7/8 in
Nominal Valve Size
8 in
Handle Length
16 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D4101 Cell Class 85580
Liner Material
FKM
Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
8
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
Number of Flange Bolt Holes
8
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Number of Stop Positions
19
Coefficient of Volume (Cv)
2,820
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
For Media
Chemicals, Water
Operating Temperature - Minimum
32 Degrees F
Connection Type
Lug
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
260 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
316 Stainless Steel
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews