Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PVC/EPDM, Gear Operated

  • Mfr # BYCS1080E1GGA
  • Zoro # G4621057

product price: 
$
868.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
8 in
Max. Water Pressure
100 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYCS1080E1GGA
Zoro #
G4621057
UPC #
610377145831
Country of Origin
China
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
100 psi
Handle Type
Gear Operated Handwheel
Standards
ASTM D 1784, ISO 5211
Liner Material
EPDM
Disc Material
PVC
Number of Bolt Holes
8
Temp. Range
40 Degrees to 140 Degrees F
Handle Material
PVC
Seal Material
EPDM
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
40 Degrees F
Vacuum Service Rating
Not Rated
Stem Material
410 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
ANSI Flange Class
Class 150
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
Coefficient of Volume (Cv)
2,500
Number of Flange Bolt Holes
8
For Media
Water
Maximum Pressure - Steam
Not Rated
Connection Type
Wafer
Handle - Locking
Locking
Maximum Pressure - Operating
150 psi
Valve Series
BYCS

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 100 psi, Pipe Size 8 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Standards ASTM D 1784, ISO 5211

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.