Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PVC/EPDM, Gear Operated

  • Mfr # BYV11080A0EG000
  • Zoro # G9611743

product price: 
$
1,764.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11080A0EG000
Zoro #
G9611743
UPC #
610377251778
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Compliance
ASTM D1784 Cell Class 12454
Number of Bolt Holes
8
Disc Material
PVC
Seal Material
EPDM
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Number of Flange Bolt Holes
8
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
2,820
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Connection Type
Wafer
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews