Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PVC/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV11080A0VLI00
  • Zoro # G9611646

product price: 
$
2,688.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV11080A0VLI00
Zoro #
G9611646
UPC #
610377260473
Country of Origin
United States
Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Liner Material
FKM
Compliance
ASTM D1784 Cell Class 12454
Disc Material
PVC
Number of Bolt Holes
8
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Seal Material
FKM
Handle Material
Glass-Filled Polypropylene
Number of Flange Bolt Holes
8
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Connection Type
Lug
Disc Alignment
Concentric
Coefficient of Volume (Cv)
2,820
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
32 Degrees F
For Media
Chemicals, Water
Number of Stop Positions
19
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Locking
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Ratings & reviews