Shop HAYWARD FLOW CONTROL

Butterfly Valve, 8", PVC/PP/FPM, Lever Handle, 316-SS Lugs

  • Mfr # BYV14080A0VLI00
  • Zoro # G9610806

product price: 
$
2,857.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
PVC
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV14080A0VLI00
Zoro #
G9610806
UPC #
610377260534
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11 3/4 in
Lug Dia.
7/8 in
Nominal Valve Size
8 in
Handle Length
16 in
Lug Diameter
7/8 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
8
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
FKM
Handle Material
Glass-Filled Polypropylene
Seal Material
FKM
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Number of Stop Positions
19
Manufacturer Warranty
3 yr
For Media
Chemicals, Water
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Lug
Coefficient of Volume (Cv)
2,820
Number of Flange Bolt Holes
8
Operating Temperature - Minimum
32 Degrees F
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Valve Series
BYV

Description

Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews