Shop HAYWARD FLOW CONTROL

Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T

  • Mfr # TC20200STE

  • Zoro # G2750675


product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Pressure
235 psi @ 70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC20200STE
Zoro #
G2750675
UPC #
610377167109
Country of Origin
United States
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Pressure
235 psi @ 70 Degrees F
Material of Construction
CPVC
Item - Check Valves
Check Valve
Flow Design
Single
Max. Temp. - Valves
190 Degrees F
Mounting Orientation - Check Valves
Vertical
Seal Material
EPDM
Application - Valves
General Purpose, Pumps
Sub-Category
CPVC
Mechanism and Body Design
Inline True Union
Flow
70 gpm
Connection Type - Check Valves
FNPT x Socket
Max. Temp.
190 Degrees F
Flow - Valves
70.00 gpm
Seat Material - Check Valves
EPDM
Full Flow - Valves
Yes
Item
Check Valve
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
CPVC
Standards
ASTM D1784
Seal Material - Check Valves
EPDM
Cracking Pressure - Check Valves
3.000 psi
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical (Flow Up)
Cracking Pressure
3 psi
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Connection Type - Side 1
Union Socket/Union NPT
Check Mechanism Material
CPVC
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Union Socket/Union NPT
Operating Temperature - Minimum
34 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Silent Check
Standard
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism
Ball
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
130
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 70 gpm, Full Flow - Valves Yes

Ratings & reviews