Shop HAYWARD FLOW CONTROL

Check Valve, Wafer, 2-1/2" PVC/EPDM, with SS Spring

  • Mfr # WCV1250ES
  • Zoro # G6715651

product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
PVC
Flow
155 gpm
Max. Temp. - Valves
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WCV1250ES
Zoro #
G6715651
UPC #
610377188531
Country of Origin
United States
Connection Type
Flanged
Body Material
PVC
Flow
155 gpm
Max. Temp. - Valves
140 Degrees F
Seal Material - Check Valves
EPDM
Application - Valves
General Purpose
Cracking Pressure
3 psi
Seat Material - Check Valves
EPDM
Mechanism and Body Design
Inline Wafer
Material of Construction
PVC
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
PVC
Seal Material
EPDM
Flow - Valves
155 gpm
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Item
Wafer Check Valve
Seat Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Spring Material
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Flange x Flange
Spring Material - Check Valves
Stainless Steel
Max. Temp.
140 Degrees F
Sub-Category
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Connection Type - Side 1
Wafer
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
144
Check Mechanism Material
PVC
Operating Temperature - Minimum
70 Degrees F
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
For Media
Water
Connection Type - Side 2
Wafer
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Valve Series
WCV

Dimensions

Pipe Size
2 1/2"
Overall Height
6 in
Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Length
2 19/64 in
Width
4 3/4 in
Overall Length
2.3 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Wire Rope Length
2.3 in

Description

The HAYWARD FLOW CONTROL WCV1250ES is a 2-1/2 in wafer check valve with an inline wafer body design for compatible water-service piping applications. It features a PVC body, PVC swing check mechanism, EPDM seal and seat materials, and a 316 stainless steel spring. This valve uses a swing check mechanism for one-direction flow in compatible flanged piping systems and has a wafer-style profile for installation between Class 150 flanges.

Key Features:

  • Valve type: Wafer check valve with inline wafer design.
  • Size: 2-1/2 in nominal valve size with 2-1/2 in connections on both sides.
  • Connections: Flange x flange, wafer end style; ANSI Flange Class 150.
  • Materials: PVC body and check mechanism; EPDM seal and seat; 316 stainless steel spring.
  • Check mechanism: Swing.
  • Flow rating: 155 gpm with a Cv of 144.
  • Cracking pressure: 1.0 psi.
  • Pressure rating: 150 psi maximum water pressure at 70 Degrees F; 150 psi maximum operating pressure.
  • Temperature range: 40 Degrees F to 140 Degrees F.
  • Mounting orientation: Horizontal or vertical.
  • Full flow: Yes.
  • Standards: ASTM D1784, ISO 9001.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.