Check Valve, Wafer, 4", PVC/FPM, with SS Spring

  • Mfr # WCV1400VS

  • Zoro # G5036735


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
PVC
Mechanism and Body Design
Inline Wafer
Min. Temp. - Valves
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1400VS
Zoro #
G5036735
UPC #
610377188494
Country of Origin
United States

Dimensions

Pipe Size
4"
Size
4"
Length
2.90"
Pipe or Tube Size - Check Valves
4"
Width
6-3/4"
Overall Height
9"
Overall Length
2.91 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
PVC
Mechanism and Body Design
Inline Wafer
Min. Temp. - Valves
40 Degrees F
Max. Temp.
140 Degrees F
Seat Material
FKM
Item - Check Valves
Check Valve
Seal Material - Check Valves
FPM
Flow - Valves
315 gpm
Sub-Category
PVC
Spring Material - Check Valves
Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
140 Degrees F
Flow
315 gpm
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.000 psi
Seal Material
FKM
Max. Pressure
150 psi @ 70 Degrees F
Application - Valves
Process Piping
Item
Wafer Check Valve
Body Material - Valves
PVC
Spring Material
316 Stainless Steel
Material of Construction
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Connection Type - Check Valves
Flange x Flange
Cracking Pressure
3 psi
Seat Material - Check Valves
FPM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Check Mechanism
Swing
Manufacturer Warranty
3 yr
Check Mechanism Material
PVC
Operating Temperature - Minimum
70 Degrees F
For Media
Water
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Wafer
Maximum Pressure - Operating
150 psi
Silent Check
Standard
ANSI Flange Class
Class 150
Valve Body Style
Inline
Coefficient of Volume (Cv)
346
Connection Type - Side 2
Wafer
Operating Temperature - Maximum
140 Degrees F
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel, Flow - Valves 315 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.