Check Valve, Wafer, 6", PVC/EPDM, with SS Spring

  • Mfr # WCV1600ES

  • Zoro # G4997982


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
PVC
Spring Material
316 Stainless Steel
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCV1600ES
Zoro #
G4997982
UPC #
610377188593
Country of Origin
United States

Dimensions

Pipe Size
6"
Overall Height
11-1/8"
Length
3"
Width
8.63"
Size
6"
Pipe or Tube Size - Check Valves
6 in
Overall Length
3 in
Pipe or Tube Size
6 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Wafer Check Valve
Spring Material
316 Stainless Steel
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
1000 gpm
Min. Temp. - Valves
40 Degrees F
Flow Design
Single
Max. Temp.
140 Degrees F
Application - Valves
Process Piping
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material
EPDM
Seal Material - Check Valves
EPDM
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Connection Type - Check Valves
Flange x Flange
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PVC
Cracking Pressure
3 psi
Body Material - Valves
PVC
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Inline Wafer
Sub-Category
PVC
Spring Material - Check Valves
Stainless Steel
Item - Check Valves
Check Valve
Flow
1000 gpm
Cracking Pressure - Check Valves
1.000 psi
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Wafer
Vacuum Service Rating
Not Rated
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
848
Silent Check
Standard
For Media
Water
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Manufacturer Warranty
3 yr
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
70 Degrees F
Connection Type - Side 1
Wafer
Connection Type - Side 2
Wafer
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
ANSI Flange Class
Class 150
Valve Body Style
Inline
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.