This item is Discontinued.

Hayward Flow Control Filter Bag, Felt, PP, 100 gpm, 50m, PK50 PO050G1PRSHB

Filter Bag, Felt, PP, 100 gpm, 50m, PK50 (Discontinued)

  • Mfr # PO050G1PRSHB
  • Zoro # G5070956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO050G1PRSHB
Zoro #
G5070956
UPC #
610377233170
Country of Origin
United States

Dimensions

Diameter
7"
Height
16"
Filter Size
16 in

Details

Item
Filter Bag
Seam Type
Sewn
Material
Polypropylene
Collar Type
Ring
Max. Temp.
200 Degrees F
Finish
Needle Felt
Basic Material
Felt
Microns
50
Max. Flow
100 gpm
Ring Material
Polypropylene
Area
2 ft

Description

Filter Bag, Diameter 7 in, Material Polypropylene, Collar Type Ring, Finish Needle Felt, Ring Material Polypropylene, Seam Type Sewn, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.