This item is Discontinued.

Hayward Flow Control 1 Micron, 2-1/2" O.D., 30" H, Filter Cartridge PO001P220B

1 Micron, 2-1/2" O.D., 30" H, Filter Cartridge (Discontinued)

  • Mfr # PO001P220B
  • Zoro # G9052696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO001P220B
Zoro #
G9052696
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
Particulate Removal, Water Filtration
Flow Rate
12 gpm
For Use With
CFLV Simplex or Duplex Double Length Cartridge Filter with Multiple Cartridge Adapter MFLVKIT230
Max. Pressure
60 psi
Max. Temp.
140 Degrees F
Microns
1
Micron Rating
1
Filter Reduces
Particulates, Sediment
Filter Flow Rate
12.00 gpm
Item
Filter Cartridge
Filter Media
Polypropylene
Series
CFLV
Filter Cartridges Sub-Category
Pleated Cartridges
Reduces
Particulates and Sediment
Filter Cartridge Media
Polypropylene

Description

Filter Cartridge, Reduces Particulates and Sediment, Micron Rating 1, Flow Rate 12 gpm, Filter Media Polypropylene, For Use With CFLV Simplex or Duplex Double Length Cartridge Filter with Multiple Cartridge Adapter MFLVKIT230, Application Particulate Removal, Water Filtration, Series CFLV, Package Quantity 25

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.