Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hayward Flow Control 30 Micron, 2-1/2" O.D., 20" H, Filter Cartridge PO030P220B

30 Micron, 2-1/2" O.D., 20" H, Filter Cartridge (Discontinued)

  • Mfr # PO030P220B
  • Zoro # G9052687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO030P220B
Zoro #
G9052687
UPC #
00094728306308
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
Particulate Removal, Water Filtration
Flow Rate
20 gpm
For Use With
Any Standard Filter Housing That Accepts a 20 in DOE Style Cartridge
Max. Pressure
60 psi
Max. Temp.
140 Degrees F
Microns
30
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Flow Rate
20.00 gpm
Item
Filter Cartridge
Filter Reduces
Particulates, Sediment
Series
CFLV
Reduces
Particulates and Sediment
Filter Media
Polypropylene
Filter Cartridge Media
Polypropylene
Micron Rating
30

Description

Filter Cartridge, Reduces Particulates and Sediment, Micron Rating 30, Flow Rate 20 gpm, Filter Media Polypropylene, For Use With Any Standard Filter Housing That Accepts a 20 in DOE Style Cartridge, Application Particulate Removal, Water Filtration, Series CFLV, Package Quantity 25

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.