This item is Discontinued.

Hayward Flow Control 5 Micron, 2-1/2" O.D., 10" H, Filter Cartridge PO005P210B

5 Micron, 2-1/2" O.D., 10" H, Filter Cartridge (Discontinued)

  • Mfr # PO005P210B
  • Zoro # G9052626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PO005P210B
Zoro #
G9052626
UPC #
00094728306339
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in

Details

Application
Particulate Removal, Water Filtration
Flow Rate
7 gpm
For Use With
CFLV Single Length Cartridge Filters with MFLVKIT210
Max. Pressure
60 psi
Max. Temp.
140 Degrees F
Microns
5
Filter Media
Polypropylene
Reduces
Particulates and Sediment
Series
CFLV
Filter Flow Rate
7.00 gpm
Filter Reduces
Particulates, Sediment
Filter Cartridges Sub-Category
Pleated Cartridges
Item
Filter Cartridge
Micron Rating
5
Filter Cartridge Media
Polypropylene

Description

Filter Cartridge, Reduces Particulates and Sediment, Micron Rating 5, Flow Rate 7 gpm, Filter Media Polypropylene, For Use With CFLV Single Length Cartridge Filters with MFLVKIT210, Application Particulate Removal, Water Filtration, Series CFLV, Package Quantity 25

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.