1'' PVC TBH Series Ball Valve SOC/THD Ends UHMWHDPE Seats EPDM Seals

  • Mfr # TBH1100ASTE00UH

  • Zoro # G616101013


product price:  $59.99
/ea

Key Features

Pipe Size
1 in
Connection Type
Socket_Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBH1100ASTE00UH
Zoro #
G616101013
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Connection Type
Socket_Threaded
Body Material
PVC

Description

Hayward 1" TBH Series True Union Ball Valves in PVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.


  • Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
  • No PTFE or related lubricants used in assembly process
  • System2TM Sealing Technology provides longer cycle life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.