
1/2 HP Three-Phase Aquatic Pump, TEFC, 208-230/460V
Mfr # 1A3SES32
Zoro # G014879613
product price: $1,536.99
/eaKey Features
Nominal Voltage
208/230-460
HP
0.5
For Use With
Aquatic Environments
Motor Type
TEFC
Pump Head Material
GFPP - Glass Filled Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES32
Zoro #
G014879613
UPC #
610377231404
Country of Origin
United States
Details
Nominal Voltage
208/230-460
HP
0.5
For Use With
Aquatic Environments
Motor Type
TEFC
Phase
Three
Dosage Frequency - Max. Stroke/Min
0.5
Seal Material
EPDM
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Type
True Union - Socket
End Connection Material
CPVC
Model
A-Series
Color
Black
Description
Hayward FLow Control's 1/2 horsepower, three-phase aquatic pump offers performance and protection in harsh environments. The totally enclosed fan-cooled TEFC design and wide voltage compatibility make it suitable for industrial applications. Key Features: -1/2 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -208-230/460V compatibility - performance -Suitable for industrial applications
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.