1/2" Socket PVC Pneumatic Ball Valve Inline (Discontinued)
- Mfr # PMSTB105STV
- Zoro # G4566177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMSTB105STV
Zoro #
G4566177
UPC #
610377200752
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Details
Item
Pneumatic Actuated Ball Valve
Body Material
PVC
Connection Type
Socket/Thread
Body Seal Material
FPM
Ball Material
Stainless Steel
Ball Valve Product Group
Actuated
Required Pressure
80 PSI
Max. Inlet Pressure
120 psi
Seat Material
FPM
Mount
Direct
Port
Full
Body Style
Inline
Max. Pressure
250 psi CWP
Ball Valve Basic Body Material
Plastic
Stem Material
Stainless Steel
Operation
Spring Return
Valve Structure
3-Piece
Temp. Range
14 Degrees to 140 Degrees F
Seal Material
FPM
Description
Pneumatic Actuated Ball Valve, Ball Material Stainless Steel, Body Material PVC, Stem Material Stainless Steel, Seal Material FPM, Seat Material FPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.