
1/4in LCH Series Quarter Turn Compact Ball Valve with FPM Seals and Barbed End Connections
Mfr # LCH1025ABBV0000
Zoro # G416525125
product price:Â $33.19
/eaKey Features
Pipe Size
1/4 in
Connection Type
Barbed
Max. Pressure
150 PSI
Color - Valve Body
Gray
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LCH1025ABBV0000
Zoro #
G416525125
UPC #
610377453752
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Overall Height
1 in
Overall Width
5 in
Overall Length
4 in
Details
Connection Type
Barbed
Item
Compact Ball Valve
Max. Pressure
150 PSI
Color - Valve Body
Gray
Handle Type
Manual
Body Material
PVC
Seat Material
FPM
Description
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. Pipe thread end connection options include Female NPT x Female NPT, Male NPT x Male NPT, and Hose Barb x Hose Barb.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.