
2'' CPVC TBH Series Ball Valve SOC/THD Ends UHMWHDPE Seats FPM Seals
Mfr # TBH2200ASTV00UH
Zoro # G816100991
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Connection Type
Socket_Threaded
Body Material
CPVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TBH2200ASTV00UH
Zoro #
G816100991
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 in
Details
Connection Type
Socket_Threaded
Body Material
CPVC
Description
Hayward 2" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.
- Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
- No PTFE or related lubricants used in assembly process
- System2TM Sealing Technology provides longer cycle life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.