Zoro Homepage

2 HP Three-Phase Aquatic Plus Pump, 208/230V-460V

  • Mfr # 1APSES36

  • Zoro # G914879607


product price: $3,062.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
2
Motor Type
TEFC
For Use With
Aquatic Environments
Model
MV
End Connection Type
True Union - Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1APSES36
Zoro #
G914879607
UPC #
610377298094
Country of Origin
United States

Details

HP
2
Motor Type
TEFC
For Use With
Aquatic Environments
Phase
Three
Seal Material
FPM
Dosage Frequency - Max. Stroke/Min
2
Model
MV
End Connection Type
True Union - Socket
Color
Black
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene

Description

Hayward FLow Control's 2 horsepower, three-phase Aquatic Plus pump is designed for high-performance applications. With compatibility with various voltages 208/230V-460V, it offers reliable and efficient operation. Key Features: -2 horsepower, three-phase motor -Wide voltage compatibility 208/230V-460V -High-performance design -Reliable and efficient operation


  • • Self Priming
  • • TEFC Motor
  • • Suitable for High Volume Pumping
  • • Corosion Resistant Housing
  • • Clear High Capacity Basket Strainer Lid for Visual Inspection
  • • Silicon Carbide Shaft Seal Suitable for Fresh and Salt Water Use
  • • Easily Programmable up to 6 Selectable Speeds

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.