
2.25 HP 1PH Aquatic Pump ODP Multi Speed 230/115V
Mfr # 1A3SES17XE
Zoro # G114879599
product price: $2,628.99
/eaKey Features
HP
2.25 6-speed
Motor Type
ODP
For Use With
Aquatic Environments
End Connection Type
PVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES17XE
Zoro #
G114879599
UPC #
610377402866
Country of Origin
United States
Details
HP
2.25 6-speed
Phase
Single
Motor Type
ODP
For Use With
Aquatic Environments
Dosage Frequency - Max. Stroke/Min
2.25 6-speed
End Connection Type
PVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
A-Series XE
Color
Black
Seal Material
EPDM
Description
Hayward FLow Control's 2.25 HP Single-Phase Aquatic Pump, ODP, Multi-Speed, 230/115V; This 2.25 horsepower, single-phase aquatic pump offers multi-speed operation for efficient flow control. The open drip-proof ODP design and compatibility with 230/115V power supplies ensure versatility. Key Features: -2.25 horsepower, single-phase motor -Open drip-proof ODP design -230/115V compatibility -Multi-speed operation for efficient flow control; 2HP 3PH Aquatic Plus Pump 208/230V-460V
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
- • Easily Programmable up to 6 Selectable Speeds
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.