
3 HP Three-Phase Aquatic Plus Pump, 208/230V-460V
Mfr # 1APSES37
Zoro # G614879594
product price: $3,382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
HP
3
For Use With
Aquatic Environments
Motor Type
TEFC
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Material
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1APSES37
Zoro #
G614879594
UPC #
610377298131
Country of Origin
United States
Details
HP
3
For Use With
Aquatic Environments
Phase
Three
Motor Type
TEFC
Dosage Frequency - Max. Stroke/Min
3
Seal Material
FPM
Pump Head Material
GFPP - Glass Filled Polypropylene
End Connection Material
CPVC
End Connection Type
True Union - Socket
Model
MV
Color
Black
Description
Hayward FLow Control's 3 horsepower, three-phase Aquatic Plus pump is engineered for demanding tasks. Its compatibility with various voltages 208/230V-460V ensures versatility and reliable performance. Key Features: -3 horsepower, three-phase motor -Wide voltage compatibility 208/230V-460V -Suitable for demanding tasks -Reliable performance
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • Elevated Base Ensures Ventilation and Protection from Flooding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.