
3 HP Three-Phase Aquatic Pump, TEFC, 230/460V
Mfr # 1A3SES37
Zoro # G414879602
product price: $2,386.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Nominal Voltage
230/460
HP
3
Motor Type
TEFC
For Use With
Aquatic Environments
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A3SES37
Zoro #
G414879602
UPC #
610377231459
Country of Origin
United States
Details
Nominal Voltage
230/460
HP
3
Motor Type
TEFC
For Use With
Aquatic Environments
Phase
Three
Seal Material
EPDM
Dosage Frequency - Max. Stroke/Min
3
Color
Black
End Connection Type
True Union - Socket
Model
A-Series
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Description
Hayward FLow Control's 3 horsepower, three-phase aquatic pump is engineered for demanding tasks. The totally enclosed fan-cooled TEFC design and compatibility with 230/460V power supplies ensure reliable operation in challenging conditions. Key Features: -3 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -230/460V compatibility -Reliable operation -Suitable for demanding tasks
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.