
3/4 HP Three-Phase Aquatic Pump, TEFC, 208-230/460V
Mfr # 1A3SES33
Zoro # G114879612
product price: $1,593.99
/eaKey Features
Nominal Voltage
208/230-460
HP
0.75
Motor Type
TEFC
For Use With
Aquatic Environments
End Connection Type
True Union - Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES33
Zoro #
G114879612
UPC #
610377231411
Country of Origin
United States
Details
Nominal Voltage
208/230-460
HP
0.75
Motor Type
TEFC
Phase
Three
For Use With
Aquatic Environments
Seal Material
EPDM
Dosage Frequency - Max. Stroke/Min
0.75
End Connection Type
True Union - Socket
Color
Black
Model
A-Series
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Description
Hayward FLow Control's 3/4 horsepower, three-phase aquatic pump is engineered for demanding tasks. The totally enclosed fan-cooled TEFC design and compatibility with various voltages 208-230/460V ensure reliable operation in challenging conditions. Key Features: -3/4 horsepower, three-phase motor -Totally enclosed fan-cooled TEFC design -208-230/460V compatibility -Reliable operation -Suitable for demanding tasks
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.