
5 HP Single-Phase Aquatic Pump, ODP, 208-230V
Mfr # 1A3SES18
Zoro # G314879627
product price: $3,350.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Nominal Voltage
208/230
HP
5
For Use With
Aquatic Environments
Motor Type
ODP
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A3SES18
Zoro #
G314879627
UPC #
610377231398
Country of Origin
United States
Details
Nominal Voltage
208/230
HP
5
For Use With
Aquatic Environments
Phase
Single
Motor Type
ODP
Dosage Frequency - Max. Stroke/Min
5
Seal Material
EPDM
Color
Black
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
A-Series
End Connection Type
True Union - Socket
Description
Hayward FLow Control's powerful 5 horsepower aquatic pump is designed for high-flow applications. The single-phase motor and open drip-proof ODP construction ensure reliable operation in demanding conditions. Key Features: -5 horsepower, single-phase motor -Open drip-proof ODP construction -208-230V compatibility -High-flow performance -Reliable operation
- • Self Priming
- • OPD Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • 316 stainless steel for all wetted parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.