
5 HP Three-Phase Aquatic Plus Pump, 208/230V-460V
Mfr # 1APSES38
Zoro # G014879606
product price: $4,225.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
HP
5
For Use With
Aquatic Environments
Motor Type
TEFC
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
MV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1APSES38
Zoro #
G014879606
UPC #
610377298155
Country of Origin
United States
Details
HP
5
Phase
Three
For Use With
Aquatic Environments
Motor Type
TEFC
Dosage Frequency - Max. Stroke/Min
5
Seal Material
FPM
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
MV
Color
Black
End Connection Type
True Union - Socket
End Connection Material
CPVC
Description
Hayward FLow Control's 5 horsepower, three-phase Aquatic Plus pump is engineered for demanding tasks. Its compatibility with various voltages 208/230V-460V ensures versatility and reliable performance. Key Features: -5 horsepower, three-phase motor -Wide voltage compatibility 208/230V-460V -Suitable for demanding tasks -Reliable performance
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • Elevated Base Ensures Ventilation and Protection from Flooding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.