
8in DB Series Linear In Line Flow Duplex Basket Strainer in PVC with FPM Seals
Mfr # DB1080AFV131018
Zoro # G622871214
product price:Â $31,965.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
8 in
Max. Pressure
165 PSI
Housing Material
PVC
Color
Gray
Gasket Material
FPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB1080AFV131018
Zoro #
G622871214
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
8 in
Details
Max. Pressure
165 PSI
Housing Material
PVC
Item
Basket Strainer
Color
Gray
Gasket Material
FPM
Description
Hayward DB Series Duplex Basket Strainers (6in-8in / DN150-DN200) in PVC or CPVC feature a new linear design for continuous, uninterrupted flow. Allows basket cleaning without system shutdown, with ergonomic hand-removable covers, vents, and drains. Supports in-line or loop piping, integral mounting bases, and flanged connections (ANSI/DIN patterns). Rated to 150 PSI @ 70 degrees farenheit non-shock, with options for metal baskets and pressure differential monitoring.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.