Shop HAYWARD FLOW CONTROL
See all product information
Create Account
8in DB Series Linear Loop Flow Duplex Basket Strainer in PVC with EPDM Seals
- Mfr # DB1080AFE001018
- Zoro # G722871213
product price:Â
$
26,244.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
8 in
Housing Material
PVC
Max. Pressure
158 PSI
Color
Gray
Gasket Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB1080AFE001018
- Zoro #
- G722871213
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 8 in
Details
- Item
- Basket Strainer
- Housing Material
- PVC
- Max. Pressure
- 158 PSI
- Color
- Gray
- Gasket Material
- EPDM
Description
Hayward DB Series Duplex Basket Strainers (6in-8in / DN150-DN200) in PVC or CPVC feature a new linear design for continuous, uninterrupted flow. Allows basket cleaning without system shutdown, with ergonomic hand-removable covers, vents, and drains. Supports in-line or loop piping, integral mounting bases, and flanged connections (ANSI/DIN patterns). Rated to 150 PSI @ 70 degrees farenheit non-shock, with options for metal baskets and pressure differential monitoring.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.