Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuated Ball Valve, Tube Size 1 1/2

  • Mfr # EAUTBH115STV

  • Zoro # G006626249


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Overall Length
7.39 in
Pipe Size
1 1/2 in
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUTBH115STV
Zoro #
G006626249
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.39 in
Pipe Size
1 1/2 in
Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Seal Material
FKM
Max. Pressure
250 psi
Mount
Integral
Connection Type
Socket x Thread
Voltage
120V AC
Body Seal Material
FPM
Ball Material
PVC
Port
Full
Temp. Range
250 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non-Shock
Body Style
2-way
Stem Material
PVC
Seat Material
PTFE
Valve Structure
1-Piece
Maximum Pressure - Combustible Gas
Not Rated
Actuator Cycle Time - 90 Degrees
2.5 sec
NEMA Enclosure Rating
4, 4X
Maximum Current
1.8 A
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Actuator Enclosure Material
Glass-Filled Polypropylene
Actuator Features
Auxiliary Limit Switch, Thermal Overload Protection
Manufacturer Warranty
3 yr
Valve Body Style
Straight
Connection Gender - Side 2
Female
Actuator Operation
90 Degrees
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Duty Cycle
25 %
Actuator Maximum Torque
120 in-lb
Ball Port Style
Full Port
Connection Gender - Side 1
Female
For Media
Corrosive Chemicals, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Motor Type
Unidirectional
Coefficient of Volume (Cv)
8
Fail Safe Position
Fail Last
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
Actuator Series
EAU1
Valve Construction
Three-Piece
Actuator Electrical Entry
1/2 in NPT Conduit
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.