Zoro Homepage
This item is Discontinued.
Hayward Flow Control Bag Housing, 1 Bag Size, Glass Filled Poly FLV4201DS

Bag Housing, 1 Bag Size, Glass Filled Poly (Discontinued)

  • Mfr # FLV4201DS
  • Zoro # G5065042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLV4201DS
Zoro #
G5065042
UPC #
610377232722
Country of Origin
United States

Details

Housing Material
Glass Filled Polypropylene
Basket Material
Glass Filled Polypropylene
Includes
Basket
Series
FLV
Seal Material
EPDM
Cover Type
Hand Removable
Color
White
Head Material
Glass Filled Polypropylene

Description

Bag Filter Housing, Cover Type Hand Removable, Basket Material Glass Filled Polypropylene, Housing Material Glass Filled Polypropylene, Includes Basket, Seal Material EPDM, Series FLV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.