Zoro Homepage
This item is Discontinued.
Hayward Flow Control Bag Housing, 1 Bag Size, PVC FLT1201

Bag Housing, 1 Bag Size, PVC (Discontinued)

  • Mfr # FLT1201
  • Zoro # G5065076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT1201
Zoro #
G5065076
UPC #
610377799966
Country of Origin
United States

Details

Includes
Basket
Housing Material
PVC
Flow Rate
50 gpm
Seal Material
EPDM
Cover Type
Hand Removable
Basket Material
PVC
Series
FLT
Head Material
PVC
Color
Gray

Description

Bag Filter Housing, Cover Type Hand Removable, Basket Material PVC, Flow Rate 50 gpm, Housing Material PVC, Includes Basket, Seal Material EPDM, Series FLT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.