Ball Valve, Actuated, Pneumatic, Double-Acting, 1/2", CPVC/FPM, includes 120v Solenoid Valve, S/T (Discontinued)
- Mfr # PMDTBH205STVA8
- Zoro # G9467460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMDTBH205STVA8
Zoro #
G9467460
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Tube Size
1/2 in
Details
Body Material
CPVC
Body Style
2-Way
Stem Material
CPVC
Seat Material
PTFE
Body Seal Material
FPM
Required Pressure
80 psi
Item
Pneumatic Actuated Ball Valve
Max. Inlet Pressure
120 psi
Standards
NSF-61
Mount
Direct
Valve Structure
2-Piece
Connection Type
Socket/Thread
Stem Type
Blowout Proof
Ball Material
CPVC
Port
Full
Max. Pressure
250 psi CWP
Temp. Range
0 Degrees to 160 Degrees F
Hose I.D.
1/2 in
Ambient Temp. Range
40 Degrees to 190 Degrees F
General Connection Type
Socket
Description
Pneumatic Actuated Ball Valve, Ball Material CPVC, Body Material CPVC, Stem Material CPVC, Seat Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.