Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer, 1/2" Pipe, Socket/Threaded, PVC, 150 psi CWP

  • Mfr # SB1050ST132

  • Zoro # G3120661


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Socket/Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1050ST132
Zoro #
G3120661
UPC #
610377109925
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Screen Size
1/32"
Length
10 3/4 in
Height
11 11/16 in
Mesh Size
0.03 in
Perforated Screen Size
0.0312 in
Connection Size
1/2 in

Details

Item
Basket Strainer
Connection Type
Socket/Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi CWP
Gasket Material
FPM
Standards
NSF/ANSI 372, NSF/ANSI 61
Application
Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
Cover Type
Hand Removable
Includes Screen
Yes
Maximum Temperature
70 Degrees F
For Use With
Water
Strainer Type
Perforated
Maximum Pressure at 100 deg F
125 psi
Strainer Style
Single
Series
SB
Maximum Pressure
150 psi

Description

Basket Strainer, Connection Size 1/2 in, Mesh Size 0.03 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 11/16 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket and Threaded, Maximum Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.