Zoro Homepage

Butterfly Valve, Pneumatically Actuated, 3", PVC/FPM, Spring Return, includes 120v Solenoid

  • Mfr # PCSBYV113VA9

  • Zoro # G9609056


product price: $2,050.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ISO 5211
Lug Dia.
3/4 in
Seat Material
FPM
Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSBYV113VA9
Zoro #
G9609056
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Dia.
3/4 in
Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in

Details

Item
Butterfly Valve
Body Material
PVC
Standards
ISO 5211
Seat Material
FPM
Action
Spring Return
Connection
ANSI
Max. Water Pressure
150 psi
Number of Bolt Holes
4
Compliance
ASTM D1784 Cell Class 12454
Air Inlet Pressure
80 psi
Connection Type
Lug
Seal Material
FKM
Product Type
Butterfly Valve
Stem Material
Stainless Steel
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Fail Safe Position
Fail Closed
Liner Material
FKM
For Media
Fluids, Water
Valve Deactivated State
Normally Closed (NC)
Actuator Air Pressure - Maximum
80 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Included Pilot Solenoid
115V AC Pilot Solenoid
Operating Temperature - Maximum
140 Degrees F
Disc Material
PVC
Coefficient of Volume (Cv)
250
Actuator Operation
Air to Spring
Actuator Series
PCS Series
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Air Pressure - Minimum
80 psi
Actuator Output Shaft Material
Plated Steel

Description

Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 3 in, Connection ANSI, Max. Water Pressure 150 psi, Seat Material FPM, Number of Bolt Holes 4, Lug Dia. 3/4 in, Compliance ASTM D1784 Cell Class 12454, Standards ISO 5211, Air Inlet Pressure 80 psi, Bolt Circle Dia. 6 in, Product Type Butterfly Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.