Electric 2-Way Ball Valve, 1", PVC

  • Mfr # EAUTBH110STE
  • Zoro # G606626243
product price: 
$
681.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Overall Length
5.34 in
Seal Material
EPDM
Mount
Integral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EAUTBH110STE
Zoro #
G606626243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.34 in
Tube Size
1 in
Pipe Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Wire Rope Length
5.34 in
Length
5.34 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Seal Material
EPDM
Mount
Integral
Connection Type
Socket x Thread
Temp. Range
250 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non - Shock
Stem Material
PVC
Voltage
120V AC
Body Seal Material
EPDM
Valve Structure
1-Piece
Seat Material
PTFE
Port
Full
Body Style
2-way
Ball Material
PVC
Max. Pressure
250 psi
Actuator Motor Type
Unidirectional
Actuator Enclosure Material
Glass-Filled Polypropylene
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
For Media
Corrosive Chemicals, Water
Maximum Pressure - Combustible Gas
Not Rated
Actuator Operation
90 Degrees
Valve Ways
2-Way
Fail Safe Position
Fail Last
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
8
Maximum Current
1.8 A
Actuator Features
Auxiliary Limit Switch, Thermal Overload Protection
Actuator Electrical Entry
1/2 in NPT Conduit
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Body Style
Straight
Actuator Cycle Time - 90 Degrees
2.5 sec
Ball Port Style
Full Port
Valve Construction
Three-Piece
Actuator Duty Cycle
25 %
Actuator Maximum Torque
120 in-lb
Connection Type - Side 2
True-Union Socket/True-Union NPT
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
Actuator Series
EAU1
Maximum Pressure - Operating
250 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.