Electric 2-Way Ball Valve, 1", PVC

  • Mfr # EAUTBH110STV
  • Zoro # G106626248
product price: 
$
762.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Overall Length
5.34 in
Stem Material
PVC
Seat Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EAUTBH110STV
Zoro #
G106626248
UPC #
-
Country of Origin
United States
Item
Electrically Actuated Two-Way Ball Valve
Body Material
PVC
Standards
ANSI 372, ASTM D1784, UL/CSA
Stem Material
PVC
Seat Material
PTFE
Body Seal Material
FPM
Max. Pressure
250 psi
Mount
Integral
Seal Material
FKM
Temp. Range
250 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non - Shock
Port
Full
Valve Structure
1-Piece
Connection Type
Socket x Thread
Ball Material
PVC
Voltage
120V AC
Body Style
2-way
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Corrosive Chemicals, Water
Actuator Duty Cycle
25 %
Maximum Pressure - Combustible Gas
Not Rated
Actuator Series
EAU1
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Valve Ways
2-Way
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
8
Actuator Motor Type
Unidirectional
Connection Type - Side 1
True-Union Socket/True-Union NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Valve Body Style
Straight
Connection Gender - Side 1
Female
Maximum Current
1.8 A
Actuator Enclosure Material
Glass-Filled Polypropylene
Actuator Operation
90 Degrees
Actuator Cycle Time - 90 Degrees
2.5 sec
Actuator Electrical Entry
1/2 in NPT Conduit
Ball Port Style
Full Port
Actuator Features
Auxiliary Limit Switch, Thermal Overload Protection
Connection Type - Side 2
True-Union Socket/True-Union NPT
Fail Safe Position
Fail Last
Valve Construction
Three-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Maximum Torque
120 in-lb
Valve Series
TBH

Dimensions

Overall Length
5.34 in
Tube Size
1 in
Pipe Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Wire Rope Length
5.34 in
Length
5.34 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews