Zoro Homepage
This item is Discontinued.
Hayward Flow Control Filter Bag, Felt, PP, 100 gpm, 10m, PK50 PO010G2PFWFB

Filter Bag, Felt, PP, 100 gpm, 10m, PK50 (Discontinued)

  • Mfr # PO010G2PFWFB
  • Zoro # G5071132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO010G2PFWFB
Zoro #
G5071132
UPC #
610377233408
Country of Origin
United States

Dimensions

Filter Size
32 in
Height
32"
Diameter
7"

Details

Item
Filter Bag
Area
4 7/64 ft
Max. Temp.
200 Degrees F
Max. Flow
100 gpm
Basic Material
Felt
Seam Type
Collar Welded
Material
Polypropylene
Microns
10
Ring Material
Polypropylene
Finish
Needle Felt
Collar Type
Ring

Description

Filter Bag, Diameter 7 in, Material Polypropylene, Collar Type Ring, Finish Needle Felt, Ring Material Polypropylene, Seam Type Collar Welded, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.