Zoro Homepage
This item is Discontinued.
Hayward Flow Control Filter Bag, Felt, PP, 100 gpm, 25m, PK50 PO025G2PRSHB

Filter Bag, Felt, PP, 100 gpm, 25m, PK50 (Discontinued)

  • Mfr # PO025G2PRSHB
  • Zoro # G5071157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO025G2PRSHB
Zoro #
G5071157
UPC #
610377233224
Country of Origin
United States

Dimensions

Diameter
7 in
Filter Size
32 in

Details

Ring Material
Polypropylene
Collar Type
Ring
Basic Material
Felt
Seam Type
Sewn
Material
Polypropylene
Max. Flow
100 gpm
Max. Temp.
200 Degrees F
Finish
Needle Felt
Microns
25
Area
4 7/64 ft

Description

Filter Bag, Diameter 7 in, Material Polypropylene, Collar Type Ring, Finish Needle Felt, Ring Material Polypropylene, Seam Type Sewn, Package Quantity 50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.