
Gasket Replacement, EPDM, 1/2 in
Mfr # BFXAGST005EL
Zoro # G307967430
product price: $6.29
/eaKey Features
Compatible Mfr Part Number
BFA1005CEL, BFA1005SEL, BFA1005TEL, BFA2005CEL, BFA2005SEL, BFA2005TEL, BFA3005TEL
Outside Diameter
1/2 in
Gasket Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BFXAGST005EL
Zoro #
G307967430
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1/2 in
Details
Item
Gasket Replacement
Compatible Mfr Part Number
BFA1005CEL, BFA1005SEL, BFA1005TEL, BFA2005CEL, BFA2005SEL, BFA2005TEL, BFA3005TEL
Gasket Material
EPDM
Description
Gasket, Compatible Grainger Part Number 801HM9, 801HN0, 801HN1, 801HP7, 801HP8, 801HP9, Compatible Mfr Part Number BFA1005CEL, BFA1005SEL, BFA1005TEL, BFA2005CEL, BFA2005SEL, BFA2005TEL, BFA3005TEL, Gasket Material EPDM, Inside Diameter Not Applicable, Outside Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.