
Gauge Guard, 1/4" x 1/2", PVC/FPM, FPT x FPT
Mfr # GG125X50
Zoro # G9886138
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Type
Repair Part
Size
1/4" x 1/2"
Material of Construction
PVC
Fits Brand
Hayward
For Use With
Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG125X50
Zoro #
G9886138
UPC #
610377609937
Country of Origin
United States
Dimensions
Size
1/4" x 1/2"
Thread Size
1/2"
Details
Item
Gauge Guard
Type
Repair Part
Material of Construction
PVC
Fits Brand
Hayward
For Use With
Gauges
Temp. Range
32 Degrees to 140 Degrees F
Includes
FPM Diaphragm
Inlet (In.)
1/4 in
For Use With Mfr. Model Number
GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL
Description
Gauge Guard, Fits Brand Hayward, For Use With Mfr. Model Number GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL, Includes FPM Diaphragm, Repair Part, Size 1/4 in x 1/2 in, 1/2 in Thread Size, Inlet (In.) 1/4 in, Material of Construction PVC, Temp. Range 32 Degrees to 140 Degrees F, For Use With Gauges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.