Gauge Guard, 1/4" x 1/4", PP/FPM, FPT x FPT
Mfr # GG3025X25
Zoro # G9886171
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Type
Repair Part
Size
1/4" x 1/4"
Material of Construction
polypropylene
Fits Brand
Hayward
For Use With
Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG3025X25
Zoro #
G9886171
UPC #
610377225106
Country of Origin
United States
Dimensions
Size
1/4" x 1/4"
Thread Size
1/4"
Details
Item
Gauge Guard
Type
Repair Part
Material of Construction
polypropylene
Fits Brand
Hayward
For Use With
Gauges
For Use With Mfr. Model Number
GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL
Includes
FPM Diaphragm
Temp. Range
32 Degrees to 200 Degrees F
Inlet (In.)
1/4 in
Description
Gauge Guard, Fits Brand Hayward, For Use With Mfr. Model Number GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL, Includes FPM Diaphragm, Repair Part, Size 1/4 in x 1/4 in, 1/4 in Thread Size, Inlet (In.) 1/4 in, Material of Construction Polypropylene, Temp. Range 32 Degrees to 200 Degrees F, For Use With Gauges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.