
Gauge Guard, 1/4" x 1/4", PVC/FPM, FPT x FPT
Mfr # GG125X25
Zoro # G9886068
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Type
Repair Part
Size
1/4" x 1/4"
Material of Construction
PVC
Fits Brand
Hayward
For Use With
Gauges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG125X25
Zoro #
G9886068
UPC #
610377609791
Country of Origin
United States
Dimensions
Size
1/4" x 1/4"
Thread Size
1/4"
Details
Item
H5 Cp Tail Gj 2 3/4 In
Type
Repair Part
Material of Construction
PVC
Fits Brand
Hayward
For Use With
Gauges
Includes
FPM Diaphragm
Inlet (In.)
1/4 in
For Use With Mfr. Model Number
GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL
Temp. Range
32 Degrees to 140 Degrees F
Description
Gauge Guard, Fits Brand Hayward, For Use With Mfr. Model Number GG030DUAL, GG060DUAL, GG160DUAL, GG160DUALFILL, Includes FPM Diaphragm, Repair Part, Size 1/4 in x 1/4 in, 1/4 in Thread Size, Inlet (In.) 1/4 in, Material of Construction PVC, Temp. Range 32 Degrees to 140 Degrees F, For Use With Gauges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.