
Horizontal Centrifugal Mag Drive Pump, 25 GPM, ETFE, 1/3-HP, 1-PH
Mfr # 1M035TVT11
Zoro # G105900820
product price: $6,081.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Phase
Single Phase
Seal Material
FPM
Motor Type
TFEC
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1M035TVT11
Zoro #
G105900820
UPC #
610377124720
Country of Origin
Japan
Details
HP
1/3
Voltage
115V
Phase
Single Phase
Seal Material
FPM
Motor Type
TFEC
Color
Blue
Dosage Frequency - Max. Stroke/Min
0.333333333333333
Model
RC03-CE
End Connection Type
Threaded NPT
Description
Carbon Reinf Etfe Hor. Mag Drive Pump- Rc03 1/3 Hp 115 1 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.