Zoro Homepage

Pneumatic Valve Actuators

  • Mfr # PCS30

  • Zoro # G022657364


product price: $1,119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS30
Zoro #
G022657364
UPC #
0610377114615
Country of Origin
United States

Description

Pneumatic Valve Actuators, Air Connection Size 1/4 in, Air Connection Type NPT, Compatible Valve Size 3 in, 4 in, 6 in, Compatible Valve Type Ball, Housing Material Epoxy-Coated Aluminum, Includes Positioner Positioner Not Included, Manufacturer Series PC, Overall Depth 5 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.