Zoro Homepage

Pneumatic Valve Actuators

  • Mfr # PSD030A8F

  • Zoro # G722657534


product price: $804.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD030A8F
Zoro #
G722657534
UPC #
-
Country of Origin
United States

Description

Pneumatic Valve Actuators, Air Connection Size 1/8 in, Air Connection Type NPT, Compatible Valve Size 1 1/4 in, 2 1/2 in, Compatible Valve Type Ball, Housing Material Epoxy-Coated Aluminum, Includes Positioner Positioner Not Included, Manufacturer Series PSD, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 3 1/2 in, Overall Length 6 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.