Pneumatic Valve Actuators
Mfr # PSS045A9DS4
Zoro # G322657439
product price: $1,812.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS045A9DS4
Zoro #
G322657439
UPC #
-
Country of Origin
United States
Description
Pneumatic Valve Actuators, Air Connection Size 1/8 in, Air Connection Type NPT, Compatible Valve Size 2 1/2 in, 6 in, Compatible Valve Type Ball, Housing Material Epoxy-Coated Aluminum, Includes Positioner Positioner Not Included, Manufacturer Series PSS, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 4 15/32 in, Overall Length 11 31/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.