Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Basket, CPVC, Fits 1/2"-1" SB/DB, 1/8" Perforations

  • Mfr # BS21001/8

  • Zoro # G4989564


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
1/8 Perf
Size
1/2 to 1"
Material of Construction
CPVC
For Use With
Hayward Simplex/Duplex Strainer
Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS21001/8
Zoro #
G4989564
UPC #
610377797948
Country of Origin
United States

Dimensions

Size
1/2 to 1"
Length
7 7/8 in
Diameter
3 1/4 in
Perforated Screen Size
0.1250 in

Details

Item
Replacement Basket
Type
1/8 Perf
Material of Construction
CPVC
For Use With
Hayward Simplex/Duplex Strainer
Standards
ANSI 61, NSF
Maximum Pressure at 100 deg F
130 psi
Micron Rating
6,350 micron
Screen Material
CPVC
Seal Material
FPM
Strainer Type
Perforated

Description

Replacement Basket, Perforated Screen Size 0.125 in, Mesh Size Not Applicable, Micron Rating 0.25 in, Diameter 3 1/4 in, Length 7 7/8 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, Includes Screen Screen Included, Color Gray, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.