Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplex Strainer, 4" Pipe, Threaded, PVC, 150 psi

  • Mfr # SB1400TE18

  • Zoro # G4400347


product price: $1,747.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1400TE18
Zoro #
G4400347
UPC #
610377134262
Country of Origin
United States

Dimensions

Pipe Size
4"
Height
22-19/64"
Width
17-17/64"
Length
22 1/8 in
Mesh Size
0.13 in
Perforated Screen Size
0.1250 in
Connection Size
4 in

Details

Item
Simplex Strainer
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Screen Area
199.31 sq. in.
Standards
NSF/ANSI STD 72
Blow-off Port
1/2"
Gasket Material
EPDM
Mesh
1/8"
Maximum Pressure
150 psi
Application
Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
Maximum Pressure at 100 deg F
125 psi
Series
SB
Includes Screen
Yes
Strainer Type
Perforated
Cover Type
Hand Removable
For Use With
Water
Maximum Temperature
70 Degrees F
Strainer Style
Single

Description

Basket Strainer, Connection Size 4 in, Mesh Size 0.13 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 22 5/16 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type NPT, Maximum Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.