Y Strainer, 2-1/2" Pipe, Threaded, PVC, 150 psi
Mfr # YS10250T
Zoro # G2676746
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2-1/2"
Connection Type
Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YS10250T
Zoro #
G2676746
UPC #
610377169004
Country of Origin
United States
Dimensions
Pipe Size
2-1/2"
Width
5-1/4"
Height
9-19/32"
Length
10 1/4 in
Mesh Size
20 mesh
Port 2 Connection Size
2 1/2 in
Port 1 Connection Size
2 1/2 in
Port 3 Connection Size
2 1/2 in
Description
Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 125 psi, Length 10 1/4 in, Height 9 5/8 in, Blow Off Port 2 1/2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Housing Material PVC, Cv Flow Factor 40 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 2 1/2 in, Port 1 Connection Type NPT, Port 2 Connection Size 2 1/2 in, Port 2 Connection Type NPT, Port 3 Connection Size 2 1/2 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.