Z Series Digital pH/Redox Pump, 5 GPH, EPDM Seals, High Capacity Control

  • Mfr # ZRD5000E000
  • Zoro # G914879584
product price: 
$
1,824.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Display
Digital
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Dosage Control
Ph/REDOX Control
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZRD5000E000
Zoro #
G914879584
UPC #
610377281010
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Display
Digital
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Dosage Control
Ph/REDOX Control
Seal Material
EPDM
Interface
Digital
Control Type
Ph/REDOX Contro
Diaphragm Material
PTFE
Model
500

Description

Hayward FLow Control's high-capacity Z Series Digital pH/Redox Pump delivers precise chemical control with 5 GPH output capability. Operating at 300 strokes per minute, this diaphragm pump integrates pH/Redox measurement with dosing control and EPDM seals for water-based chemical compatibility. The digital interface provides comprehensive monitoring of both pump operation and chemical parameters, enabling precise control even at high flow rates. The integrated meter ensures accurate pH/Redox measurement, while EPDM seals provide reliable operation with water-based chemicals. Perfect for large-scale water treatment facilities and industrial processes where precise chemical balance is crucial. The intelligent control system automatically adjusts dosing based on real-time measurements, ensuring optimal chemical balance even in high-volume applications.


  • • Ph/REDOX Control
  • • Manual Priming Valve
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews